Beli carbide insert di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANSYO Enamel Tray
    Mulai

    Rp279.900

    SANSYO Enamel Tray
    atribut:
    • Material: Enamel
  2. DIJET FRM Type Radius Inserts for MIRROR Radius DH102 (Insert Frais)
    Mulai

    Rp2.699.900

    DIJET FRM Type Radius Inserts for MIRROR Radius DH102 (Insert Frais)
    atribut:
    • Specifications/Standards: Corner R accuracy ± 0.010mm
    • Country of Manufacture: Japan
    • Material: Cemented carbide
  3. Non Brand Lab, ESD, and Cleanroom Stool
    Mulai

    Rp6.899.900

    Non Brand Lab, ESD, and Cleanroom Stool
    atribut:
    • UNSPSC: 56112106
    • Assembled: No
    • Base: Cast Aluminium
    • Color: Black
    • Material: Polyurethane
    • Seat Depth (inch): 14
    • Seat Width (inch): 17
    • Standards: ANSI/BIFMA
    • Weight Capacity (lbs): 300
  4. KYOCERA Milling Tip BDMT-JT (Mata Pahat Bubut)
    Mulai

    Rp1.899.900

    KYOCERA Milling Tip BDMT-JT (Mata Pahat Bubut)
    atribut:
    • Main Unit Material: PR1535
    • Material: PR1535
    • Number of corners: 2
  5. ALDO Webbing Net Cargo (Jaring Angkat Barang)
    Mulai

    Rp669.900

    ALDO Webbing Net Cargo (Jaring Angkat Barang)
    atribut:
    • Hanging Rope (m): 1
  6. SOMTA Square Toolbit (Pahat Bubut)
    Mulai

    Rp52.900

    SOMTA Square Toolbit (Pahat Bubut)
    Deskripsi:
    Square ToolbitsBlanks for the manufacture of tools for high tensile and heat resistant steels where high temperatures and abrasion may be expected during machining, 10° bevel at both ends.
    atribut:
    • Standard: ISO 5421
  7. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  8. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  9. Toptul Head-Interchangeable Spanner Torque Wrench Set
    Mulai

    Rp3.799.900

    Toptul Head-Interchangeable Spanner Torque Wrench Set
    Deskripsi:
    CONTENTS :1x ANAH0121 14x18 Head Size Interchangeable Torque Handle (40-210Nm)1x ANAL01161/2inch Dr. Ratchet Head (24 Teeth)9x ANAK0113~0130Spanner Head (Open End) 13, 14, 15, 17, 19, 22, 24, 27, 30 mm
    atribut:
    • Case Dimensions (WxDxH) (mm): 545x146x55
    • Drive Size (inch): 1/2
  10. BELZONA Super Metal 1111
    Mulai

    Rp4.999.900

    BELZONA Super Metal 1111
    Deskripsi:
    A 2-part repair composite for metal repair and resurfacing based on solvent-free epoxy resin reinforced with silicon steel alloy. This repair material will not corrode and resists a wide range of chemicals. It is easy to mix and apply without the need of specialist tools and can be machined using conventional tools.
    atribut:
    • Working life: 15 minutes at 25°C (77°F)
    • Shelf Life: 5 years
    • Dry Heat Resistance (°C): 200
    • Mixing Ratio (Base : Solidifier): 3:1 by volume, 5:1 by weight
  11. Dianrui Tray Enamel White (Nampan Enamel)
    Mulai

    Rp459.900

  12. TUMPA Spill Pallet (Palet Penampung Tumpahan)
    Mulai

    Rp3.399.900

    TUMPA Spill Pallet (Palet Penampung Tumpahan)
    atribut:
    • Color: Black Grating/Yellow Deck
    • Style: Economy Spill Pallet
    • Liquid Discharge Solution: Drain Plug
  13. SANSYO Enamel Tray
    Mulai

    Rp349.900

    SANSYO Enamel Tray
    atribut:
    • Color: Ivory
    • Material: Enamel
Daftar Harga carbide insert Terbaru October 2026
Sandvik Insert CarbideRp2.099.900
SANSYO Enamel TrayRp279.900
KYOCERA Carbide Milling Insert (Insert Frais)Rp779.900
DIJET FRM Type Radius Inserts for MIRROR Radius DH102 (Insert Frais)Rp2.699.900
Non Brand Lab, ESD, and Cleanroom StoolRp6.899.900
KYOCERA Milling Tip BDMT-JT (Mata Pahat Bubut)Rp1.899.900
ALDO Webbing Net Cargo (Jaring Angkat Barang)Rp669.900
KYOCERA Carbide Turning Insert (Mata Pahat Bubut)Rp339.900
SOMTA Square Toolbit (Pahat Bubut)Rp52.900
SIP Blind Rivet (Paku Keling)Rp239.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)